Drill Bushing, P, Drill Size No 78
Mfr # P104AD
Zoro # G6244402
product price: $30.79
/eaKey Features
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Measurement System
Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P104AD
Zoro #
G6244402
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1/4 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Inside Dia.
#78
Drill Size
#78
Outside Dia.
5/32 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Size- Decimal
#78 (0.0160)
Size - Decimal
21/64 in - 0.3281
Details
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Measurement System
Wire
Material
52100 Thru Hardened
Hardness
Rc 62-64
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Decimal Equivalent
0.0160
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #78
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.