Zoro Homepage

Drill Bushing, P, Drill Size No 79

  • Mfr # P1012AB

  • Zoro # G6244865


product price: $43.79
/ea

Key Features

Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Inside Dia. Tolerance
+0.0003 in /+0.0007 in
Measurement System
Wire
Finish
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1012AB
Zoro #
G6244865
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0003 in /+0.0007 in
Size- Decimal
#79 (0.0145)
Inside Dia.
#79
Outside Dia.
5/32 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Overall Length
3/4 in
Drill Size
#79
Size - Decimal
21/32 in - 0.6562

Details

Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Measurement System
Wire
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Bushing Head Type
Headless
Decimal Equivalent
0.0145
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #79

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.