Zoro Homepage

Drill Bushing, P, Drill Size No 79

  • Mfr # P104AB

  • Zoro # G6244384


product price: $30.79
/ea

Key Features

Material
52100 Thru Hardened
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Size- Decimal
#79 (0.0145)
Inside Dia. Tolerance
+0.0003 in /+0.0007 in
Decimal Equivalent
0.0145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P104AB
Zoro #
G6244384
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Size- Decimal
#79 (0.0145)
Inside Dia. Tolerance
+0.0003 in /+0.0007 in
Overall Length
1/4 in
Outside Dia.
5/32 in
Inside Dia.
#79
Drill Size
#79
Size - Decimal
21/64 in - 0.3281

Details

Material
52100 Thru Hardened
Item
Press-Fit Drill Bushing (P)
Decimal Equivalent
0.0145
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Measurement System
Wire
Bushing Head Type
Headless
Hardness
Rc 62-64
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #79

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.