Zoro Homepage

Drill Bushing, P, Drill Size No 8

  • Mfr # P3212GB

  • Zoro # G3071367


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Inside Dia.
#8
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3212GB
Zoro #
G3071367
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
#8
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Overall Length
3/4 in
Drill Size
#8
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia.
1/2 in
Size- Decimal
#8 (0.1990)
Size - Decimal
3/32 in - 0.0938

Details

Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Wire
Drill Bushing Wall Type
Standard Wall
Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Hardness
Rc 62-64
Finish
High Speed Steel
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Decimal Equivalent
0.1990
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.