Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, P, Drill Size No 9
- Mfr # P3212FZ
- Zoro # G3071376
product price:Â
$
6.75
/ea
Sold in multiples of 2 for
$13.50
Key Features
Material
52100 Thru Hardened
Inside Dia.
#9
Rockwell Hardness
RC 62-64
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia. Tolerance
+0.0003 in /+0.0007 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P3212FZ
- Zoro #
- G3071376
- UPC #
- -
- Country of Origin
- Multiple
- Material
- 52100 Thru Hardened
- Rockwell Hardness
- RC 62-64
- Material - Machining
- High Speed Steel
- Hardness
- Rc 62-64
- Finish
- High Speed Steel
- Item
- Press-Fit Drill Bushing (P)
- Measurement System
- Wire
- Head Material
- High Speed Steel
- Bushing Head Type
- Headless
- Concentricity Tolerance
- .0003" T.I.R. Max
- Drill Bushing Wall Type
- Standard Wall
- Decimal Equivalent
- 0.1960
- Bushing Type
- Headless Press Fit
- Heat Treatment
- Through Hardened
- Head Type
- No
- Bushing Code
- P
Dimensions
- Inside Dia.
- #9
- Outside Dia. Tolerance
- +0.0014 in /+0.0017 in
- Inside Dia. Tolerance
- +0.0003 in /+0.0007 in
- Outside Dia.
- 1/2 in
- Drill Size
- #9
- Size- Decimal
- #9 (0.1960)
- Overall Length
- 3/4 in
- Size - Decimal
- 3/32 in - 0.0938
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.