Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size 1-11/32 In

  • Mfr # SF14448QV

  • Zoro # G6283015


product price: $49.39
/ea

Key Features

Drill Size
1 11/32 in
Hardness
Rc 62-64
Overall Length
3 in
Heat Treatment
Through Hardened
Head Dia.
2 51/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF14448QV
Zoro #
G6283015
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
1 11/32 in
Overall Length
3 in
Head Dia.
2 51/64 in
Outside Dia.
2 1/4 in
Inside Dia.
1 11/32 in
Outside Dia. Tolerance
-0.0004 in /+0.0000 in
Size- Decimal
1-11/32" (1.3438)
Head Thickness
3/8"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
1-7/8" - 1.8750

Details

Hardness
Rc 62-64
Heat Treatment
Through Hardened
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material - Machining
High Speed Steel
Decimal Equivalent
1.3438
Bushing Head Type
Headed
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Fractional Inch
Bushing Type
Slip Fixed Renewable Combination
Head Material
High Speed Steel
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 11/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.