Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size 1-1/16 In

  • Mfr # SF11240PB

  • Zoro # G6280924


product price: $33.59
/ea

Key Features

Drill Size
1 1/16 in
Bushing Head Type
Headed
Measurement System
Fractional Inch
Hardness
Rc 62-64
Bushing Type
Slip Fixed Renewable Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF11240PB
Zoro #
G6280924
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
1 1/16 in
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Overall Length
2 1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
2 19/64 in
Size- Decimal
1-1/16" (1.0625)
Inside Dia.
1 1/16 in
Outside Dia.
1 3/4 in
Head Thickness
3/8"
Size - Decimal
23/64 in - 0.3594

Details

Bushing Head Type
Headed
Measurement System
Fractional Inch
Hardness
Rc 62-64
Bushing Type
Slip Fixed Renewable Combination
Rockwell Hardness
RC 62-64
Decimal Equivalent
1.0625
Finish
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Material
52100 Thru Hardened
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.