Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size 1-13/16 In

  • Mfr # SF14448TR

  • Zoro # G6283191


product price: $49.39
/ea

Key Features

Drill Size
1 13/16 in
Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Inside Dia.
1 13/16 in
Outside Dia.
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF14448TR
Zoro #
G6283191
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
1 13/16 in
Inside Dia.
1 13/16 in
Outside Dia.
2 1/4 in
Size- Decimal
1-13/16" (1.8125)
Outside Dia. Tolerance
-0.0004 in /+0.0000 in
Overall Length
3 in
Head Thickness
3/8"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
2 51/64 in
Size - Decimal
1-45/64" - 1.7031

Details

Item
Slip-Fixed/Renewable Drill Bushing (SF)
Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Finish
High Speed Steel
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Decimal Equivalent
1.8125
Bushing Type
Slip Fixed Renewable Combination
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.