Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size 1-1/32 In

  • Mfr # SF11234OW

  • Zoro # G6280644


product price: $29.29
/ea

Key Features

Measurement System
Fractional Inch
Head Dia.
2 19/64 in
Overall Length
2 1/8 in
Drill Size
1 1/32 in
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF11234OW
Zoro #
G6280644
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
2 19/64 in
Overall Length
2 1/8 in
Drill Size
1 1/32 in
Head Thickness
3/8"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Inside Dia.
1 1/32 in
Outside Dia.
1 3/4 in
Size- Decimal
1-1/32" (1.0039)
Size - Decimal
1-7/32 in - 1.2188

Details

Measurement System
Fractional Inch
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Finish
High Speed Steel
Bushing Head Type
Headed
Bushing Type
Slip Fixed Renewable Combination
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Decimal Equivalent
1.0039
Heat Treatment
Through Hardened
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Concentricity Tolerance
.0005" T.I.R. max
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.