Drill Bushing, SF, Drill Size 1-13/32 In
Mfr # SF11228RF
Zoro # G6280601
product price: $26.19
/eaKey Features
Bushing Head Type
Headed
Finish
High Speed Steel
Outside Dia.
1 3/4 in
Bushing Type
Slip Fixed Renewable Combination
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF11228RF
Zoro #
G6280601
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
1 3/4 in
Drill Size
1 13/32 in
Overall Length
1 3/4 in
Inside Dia.
1 13/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
1-13/32" (1.4062)
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Head Dia.
2 19/64 in
Head Thickness
3/8"
Size - Decimal
1-7/32 in - 1.2188
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.