Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size 1-13/32 In

  • Mfr # SF11240RF

  • Zoro # G6281116


product price: $33.59
/ea

Key Features

Bushing Head Type
Headed
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
1-13/32" (1.4062)
Head Dia.
2 19/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF11240RF
Zoro #
G6281116
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
1-13/32" (1.4062)
Head Dia.
2 19/64 in
Drill Size
1 13/32 in
Inside Dia.
1 13/32 in
Outside Dia.
1 3/4 in
Overall Length
2 1/2 in
Head Thickness
3/8"
Size - Decimal
25/32 in - 0.7812

Details

Bushing Head Type
Headed
Decimal Equivalent
1.4062
Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Hardness
Rc 62-64
Finish
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 13/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.