Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size 1-13/32 In

  • Mfr # SF14448RF

  • Zoro # G6283033


product price: $49.39
/ea

Key Features

Heat Treatment
Through Hardened
Outside Dia. Tolerance
-0.0004 in /+0.0000 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Finish
High Speed Steel
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF14448RF
Zoro #
G6283033
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
-0.0004 in /+0.0000 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
2 51/64 in
Size- Decimal
1-13/32" (1.4062)
Drill Size
1 13/32 in
Inside Dia.
1 13/32 in
Head Thickness
3/8"
Outside Dia.
2 1/4 in
Overall Length
3 in
Size - Decimal
1-3/64" - 1.0469

Details

Heat Treatment
Through Hardened
Finish
High Speed Steel
Material
52100 Thru Hardened
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Measurement System
Fractional Inch
Bushing Type
Slip Fixed Renewable Combination
Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Decimal Equivalent
1.4062
Bushing Head Type
Headed
Hardness
Rc 62-64
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 13/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.