Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size 1-13/64 In

  • Mfr # SF11222PZ

  • Zoro # G6280181


product price: $22.89
/ea

Key Features

Drill Size
1 13/64 in
Heat Treatment
Through Hardened
Outside Dia.
1 3/4 in
Head Material
High Speed Steel
Bushing Head Type
Headed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF11222PZ
Zoro #
G6280181
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
1 13/64 in
Outside Dia.
1 3/4 in
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Overall Length
1 3/8 in
Head Thickness
3/8"
Inside Dia.
1 13/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
2 19/64 in
Size - Decimal
15/64 in - 0.2344

Details

Heat Treatment
Through Hardened
Head Material
High Speed Steel
Bushing Head Type
Headed
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material
52100 Thru Hardened
Finish
High Speed Steel
Measurement System
Fractional Inch
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Slip Fixed Renewable Combination
Head Type
Yes
Decimal Equivalent
1.2031
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 13/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.