Drill Bushing, SF, Drill Size 1-15/32 In
Mfr # SF14440RQ
Zoro # G6282744
product price: $41.99
/eaKey Features
Material - Machining
High Speed Steel
Overall Length
2 1/2 in
Head Material
High Speed Steel
Drill Size
1 15/32 in
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF14440RQ
Zoro #
G6282744
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
2 1/2 in
Drill Size
1 15/32 in
Head Thickness
3/8"
Inside Dia.
1 15/32 in
Size- Decimal
1-15/32" (1.4688)
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia. Tolerance
-0.0004 in /+0.0000 in
Head Dia.
2 51/64 in
Outside Dia.
2 1/4 in
Size - Decimal
1-9/32 in - 1.2812
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 15/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.