Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size 1-15/64 In

  • Mfr # SF11222QE

  • Zoro # G6280206


product price: $22.89
/ea

Key Features

Drill Size
1 15/64 in
Hardness
Rc 62-64
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF11222QE
Zoro #
G6280206
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
1 15/64 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Inside Dia.
1 15/64 in
Outside Dia.
1 3/4 in
Head Thickness
3/8"
Overall Length
1 3/8 in
Head Dia.
2 19/64 in
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Size - Decimal
15/64 in - 0.2344

Details

Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Measurement System
Fractional Inch
Bushing Type
Slip Fixed Renewable Combination
Bushing Head Type
Headed
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material
52100 Thru Hardened
Decimal Equivalent
1.2344
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 15/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.