Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size 1-164 In

  • Mfr # SF11228OU

  • Zoro # G6280355


product price: $26.19
/ea

Key Features

Heat Treatment
Through Hardened
Head Dia.
2 19/64 in
Head Material
High Speed Steel
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF11228OU
Zoro #
G6280355
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
2 19/64 in
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Overall Length
1 3/4 in
Inside Dia.
1 1/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
3/8"
Outside Dia.
1 3/4 in
Drill Size
1 1/64 in
Size - Decimal
1-7/16 in - 1.4375

Details

Heat Treatment
Through Hardened
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Bushing Head Type
Headed
Bushing Type
Slip Fixed Renewable Combination
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Hardness
Rc 62-64
Decimal Equivalent
1.0156
Measurement System
Fractional Inch
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 1/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.