Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size 1-17/32 In

  • Mfr # SF14448SA

  • Zoro # G6283067


product price: $49.39
/ea

Key Features

Inside Dia.
1 17/32 in
Overall Length
3 in
Drill Size
1 17/32 in
Concentricity Tolerance
.0005" T.I.R. max
Head Thickness
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF14448SA
Zoro #
G6283067
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
1 17/32 in
Overall Length
3 in
Drill Size
1 17/32 in
Head Thickness
3/8"
Head Dia.
2 51/64 in
Outside Dia.
2 1/4 in
Outside Dia. Tolerance
-0.0004 in /+0.0000 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in

Details

Concentricity Tolerance
.0005" T.I.R. max
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Type
Slip Fixed Renewable Combination
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Hardness
Rc 62-64
Bushing Head Type
Headed
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Head Type
Yes
Decimal Equivalent
1.5312
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 17/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.