Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size 1-1/8 In

  • Mfr # SF11222PM

  • Zoro # G6280136


product price: $22.89
/ea

Key Features

Heat Treatment
Through Hardened
Head Thickness
3/8"
Inside Dia.
1 1/8 in
Drill Size
1 1/8 in
Head Dia.
2 19/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF11222PM
Zoro #
G6280136
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
3/8"
Inside Dia.
1 1/8 in
Drill Size
1 1/8 in
Head Dia.
2 19/64 in
Outside Dia.
1 3/4 in
Size- Decimal
1-1/8" (1.1250)
Overall Length
1 3/8 in
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
15/64 in - 0.2344
Drill Bit Dimension Type
Wire

Details

Item
Slip-Fixed/Renewable Drill Bushing (SF)
Heat Treatment
Through Hardened
Concentricity Tolerance
.0005" T.I.R. max
Decimal Equivalent
1.1250
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Measurement System
Fractional Inch
Finish
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Bushing Head Type
Headed
Head Type
Yes
Bushing Code
SF
Flute Type
Spiral
Point Type
Radial

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.