Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size 1-19/32 In

  • Mfr # SF14448SK

  • Zoro # G6283094


product price: $49.39
/ea

Key Features

Head Thickness
3/8"
Bushing Head Type
Headed
Material
52100 Thru Hardened
Outside Dia.
2 1/4 in
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF14448SK
Zoro #
G6283094
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
3/8"
Outside Dia.
2 1/4 in
Overall Length
3 in
Head Dia.
2 51/64 in
Inside Dia.
1 19/32 in
Outside Dia. Tolerance
-0.0004 in /+0.0000 in
Drill Size
1 19/32 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in

Details

Bushing Head Type
Headed
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0005" T.I.R. max
Head Material
High Speed Steel
Finish
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Material - Machining
High Speed Steel
Head Type
Yes
Decimal Equivalent
1.5937
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.