Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size 1-19/64 In

  • Mfr # SF11228QN

  • Zoro # G6280531


product price: $26.19
/ea

Key Features

Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Bushing Type
Slip Fixed Renewable Combination
Finish
High Speed Steel
Overall Length
1 3/4 in
Outside Dia.
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF11228QN
Zoro #
G6280531
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Overall Length
1 3/4 in
Outside Dia.
1 3/4 in
Head Thickness
3/8"
Inside Dia.
1 19/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
2 19/64 in
Drill Size
1 19/64 in
Size - Decimal
17/32 in - 0.5312

Details

Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Type
Slip Fixed Renewable Combination
Finish
High Speed Steel
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Bushing Head Type
Headed
Head Material
High Speed Steel
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Decimal Equivalent
1.2969
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 19/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.