Drill Bushing, SF, Drill Size 1-21/32 In
Mfr # SF14448SV
Zoro # G6283121
product price: $49.39
/eaKey Features
Bushing Type
Slip Fixed Renewable Combination
Inside Dia.
1 21/32 in
Finish
High Speed Steel
Outside Dia.
2 1/4 in
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SF14448SV
Zoro #
G6283121
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
1 21/32 in
Outside Dia.
2 1/4 in
Head Thickness
3/8"
Overall Length
3 in
Head Dia.
2 51/64 in
Drill Size
1 21/32 in
Outside Dia. Tolerance
-0.0004 in /+0.0000 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Details
Bushing Type
Slip Fixed Renewable Combination
Finish
High Speed Steel
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Bushing Head Type
Headed
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Head Type
Yes
Decimal Equivalent
1.6562
Bushing Code
SF
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 21/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.