Drill Bushing, SF, Drill Size 1-21/64 In
Mfr # SF11222QS
Zoro # G6280267
product price: $22.89
/eaKey Features
Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF11222QS
Zoro #
G6280267
UPC #
-
Country of Origin
Multiple
Dimensions
Head Thickness
3/8"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
2 19/64 in
Drill Size
1 21/64 in
Overall Length
1 3/8 in
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Outside Dia.
1 3/4 in
Inside Dia.
1 21/64 in
Size - Decimal
1-5/64 in - 1.0781
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.