Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size 1-23/64 In

  • Mfr # SF11248QY

  • Zoro # G6281335


product price: $44.19
/ea

Key Features

Hardness
Rc 62-64
Outside Dia.
1 3/4 in
Material - Machining
High Speed Steel
Head Thickness
3/8"
Drill Bushing Wall Type
Standard Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF11248QY
Zoro #
G6281335
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1 3/4 in
Head Thickness
3/8"
Overall Length
3 in
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Inside Dia.
1 23/64 in
Head Dia.
2 19/64 in
Drill Size
1 23/64 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size - Decimal
25/64 in - 0.3906

Details

Hardness
Rc 62-64
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Bushing Type
Slip Fixed Renewable Combination
Material
52100 Thru Hardened
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Head Material
High Speed Steel
Bushing Head Type
Headed
Concentricity Tolerance
.0005" T.I.R. max
Head Type
Yes
Decimal Equivalent
1.3594
Heat Treatment
Through Hardened
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 23/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.