Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size 1-3/16 In

  • Mfr # SF11240PW

  • Zoro # G6280985


product price: $33.59
/ea

Key Features

Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Head Thickness
3/8"
Finish
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF11240PW
Zoro #
G6280985
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Head Thickness
3/8"
Overall Length
2 1/2 in
Size- Decimal
1-3/16" (1.1875)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
1 3/16 in
Head Dia.
2 19/64 in
Outside Dia.
1 3/4 in
Inside Dia.
1 3/16 in
Size - Decimal
23/64 in - 0.3594

Details

Item
Slip-Fixed/Renewable Drill Bushing (SF)
Finish
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Bushing Head Type
Headed
Bushing Type
Slip Fixed Renewable Combination
Decimal Equivalent
1.1875
Measurement System
Fractional Inch
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.