Drill Bushing, SF, Drill Size 1-3/16 In
Mfr # SF11248PW
Zoro # G6281247
product price: $44.19
/eaKey Features
Measurement System
Fractional Inch
Head Dia.
2 19/64 in
Inside Dia.
1 3/16 in
Material - Machining
High Speed Steel
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF11248PW
Zoro #
G6281247
UPC #
-
Country of Origin
Multiple
Dimensions
Head Dia.
2 19/64 in
Inside Dia.
1 3/16 in
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Size- Decimal
1-3/16" (1.1875)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Thickness
3/8"
Drill Size
1 3/16 in
Overall Length
3 in
Outside Dia.
1 3/4 in
Size - Decimal
25/64 in - 0.3906
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.