Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size 1-31/64 In

  • Mfr # SF14440RS

  • Zoro # G6282753


product price: $41.99
/ea

Key Features

Head Material
High Speed Steel
Head Dia.
2 51/64 in
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Drill Size
1 31/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF14440RS
Zoro #
G6282753
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
2 51/64 in
Drill Size
1 31/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
3/8"
Outside Dia. Tolerance
-0.0004 in /+0.0000 in
Outside Dia.
2 1/4 in
Overall Length
2 1/2 in
Inside Dia.
1 31/64 in
Size - Decimal
1-9/32 in - 1.2812

Details

Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Bushing Head Type
Headed
Bushing Type
Slip Fixed Renewable Combination
Measurement System
Fractional Inch
Head Type
Yes
Decimal Equivalent
1.4844
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 31/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.