Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size 1-3/32 In

  • Mfr # SF11234PH

  • Zoro # G6280687


product price: $29.29
/ea

Key Features

Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Bushing Type
Slip Fixed Renewable Combination
Heat Treatment
Through Hardened
Overall Length
2 1/8 in
Finish
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF11234PH
Zoro #
G6280687
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Overall Length
2 1/8 in
Outside Dia.
1 3/4 in
Drill Size
1 3/32 in
Head Dia.
2 19/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
1-3/32" (1.0938)
Inside Dia.
1 3/32 in
Head Thickness
3/8"
Size - Decimal
17/64 in - 0.2656

Details

Bushing Type
Slip Fixed Renewable Combination
Heat Treatment
Through Hardened
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Decimal Equivalent
1.0938
Material - Machining
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.