Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size 1-3/4 In

  • Mfr # SF14448TK

  • Zoro # G6283173


product price: $49.39
/ea

Key Features

Material - Machining
High Speed Steel
Inside Dia.
1 3/4 in
Heat Treatment
Through Hardened
Outside Dia.
2 1/4 in
Head Thickness
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF14448TK
Zoro #
G6283173
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
1 3/4 in
Outside Dia.
2 1/4 in
Head Thickness
3/8"
Size- Decimal
1-3/4" (1.7500)
Drill Size
1 3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
2 51/64 in
Outside Dia. Tolerance
-0.0004 in /+0.0000 in
Overall Length
3 in
Size - Decimal
1-39/64" - 1.6094

Details

Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Decimal Equivalent
1.7500
Bushing Head Type
Headed
Bushing Type
Slip Fixed Renewable Combination
Rockwell Hardness
RC 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Finish
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.