Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size 1-3/64 In

  • Mfr # SF11222OZ

  • Zoro # G6280084


product price: $22.89
/ea

Key Features

Drill Size
1 3/64 in
Outside Dia.
1 3/4 in
Overall Length
1 3/8 in
Measurement System
Fractional Inch
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF11222OZ
Zoro #
G6280084
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
1 3/64 in
Outside Dia.
1 3/4 in
Overall Length
1 3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
2 19/64 in
Inside Dia.
1 3/64 in
Head Thickness
3/8"
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Size - Decimal
15/64 in - 0.2344
Drill Bit Dimension Type
Wire

Details

Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Head Material
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Bushing Head Type
Headed
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Type
Slip Fixed Renewable Combination
Heat Treatment
Through Hardened
Finish
High Speed Steel
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Head Type
Yes
Decimal Equivalent
1.0469
Bushing Code
SF
Flute Type
Spiral
Point Type
Radial

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 3/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.