Drill Bushing, SF, Drill Size 1-3/64 In
Mfr # SF11228OZ
Zoro # G6280373
product price: $25.99
/eaKey Features
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Material - Machining
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF11228OZ
Zoro #
G6280373
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
1 3/64 in
Head Thickness
3/8"
Drill Size
1 3/64 in
Head Dia.
2 19/64 in
Overall Length
1 3/4 in
Outside Dia.
1 3/4 in
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Size - Decimal
17/32 in - 0.5312
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 3/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.