Drill Bushing, SF, Drill Size 1-3/8 In
Mfr # SF11228RA
Zoro # G6280583
product price: $25.99
/eaKey Features
Inside Dia.
1 3/8 in
Head Material
High Speed Steel
Head Thickness
3/8"
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF11228RA
Zoro #
G6280583
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
1 3/8 in
Head Thickness
3/8"
Outside Dia.
1 3/4 in
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Drill Size
1 3/8 in
Overall Length
1 3/4 in
Head Dia.
2 19/64 in
Size- Decimal
1-3/8" (1.3750)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
1-7/32 in - 1.2188
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.