Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size 1-39/64 In

  • Mfr # SF14448SN

  • Zoro # G6283103


product price: $49.39
/ea

Key Features

Hardness
Rc 62-64
Inside Dia.
1 39/64 in
Outside Dia. Tolerance
-0.0004 in /+0.0000 in
Bushing Head Type
Headed
Concentricity Tolerance
.0005" T.I.R. max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF14448SN
Zoro #
G6283103
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
1 39/64 in
Outside Dia. Tolerance
-0.0004 in /+0.0000 in
Drill Size
1 39/64 in
Head Dia.
2 51/64 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia.
2 1/4 in
Overall Length
3 in
Head Thickness
3/8"
Size - Decimal
1-25/64" - 1.3906

Details

Hardness
Rc 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Head Type
Headed
Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Finish
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Decimal Equivalent
1.6094
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 39/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.