Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size 1-45/64 In

  • Mfr # SF14428TD

  • Zoro # G6282394


product price: $31.69
/ea

Key Features

Drill Size
1 45/64 in
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Head Thickness
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF14428TD
Zoro #
G6282394
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
1 45/64 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Head Thickness
3/8"
Head Dia.
2 51/64 in
Outside Dia.
2 1/4 in
Inside Dia.
1 45/64 in
Outside Dia. Tolerance
-0.0004 in /+0.0000 in
Overall Length
1 3/4 in
Size - Decimal
1-7/64 in - 1.1094

Details

Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Head Material
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Finish
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Fractional Inch
Decimal Equivalent
1.7031
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 45/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.