Zoro Homepage

Drill Bushing, SF, Drill Size 1-49/64 In

  • Mfr # SF14428TN

  • Zoro # G6282421


product price: $31.49
/ea

Key Features

Finish
High Speed Steel
Material - Machining
High Speed Steel
Overall Length
1 3/4 in
Inside Dia.
1 49/64 in
Head Thickness
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF14428TN
Zoro #
G6282421
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 3/4 in
Inside Dia.
1 49/64 in
Head Thickness
3/8"
Outside Dia.
2 1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
2 51/64 in
Outside Dia. Tolerance
-0.0004 in /+0.0000 in
Drill Size
1 49/64 in
Size - Decimal
1-7/64 in - 1.1094

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 49/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.