Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size 1-5/16 In

  • Mfr # SF11222QQ

  • Zoro # G6280251


product price: $22.89
/ea

Key Features

Material
52100 Thru Hardened
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
1 5/16 in
Head Dia.
2 19/64 in
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF11222QQ
Zoro #
G6280251
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
1 5/16 in
Head Dia.
2 19/64 in
Overall Length
1 3/8 in
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Drill Size
1 5/16 in
Head Thickness
3/8"
Outside Dia.
1 3/4 in
Size- Decimal
1-5/16" (1.3125)
Size - Decimal
1-5/64 in - 1.0781
Drill Bit Dimension Type
Wire

Details

Material
52100 Thru Hardened
Decimal Equivalent
1.3125
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Finish
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Measurement System
Fractional Inch
Head Type
Yes
Bushing Code
SF
Point Type
Radial
Flute Type
Spiral

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.