Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size 1-5/16 In

  • Mfr # SF11240QQ

  • Zoro # G6281064


product price: $33.59
/ea

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Overall Length
2 1/2 in
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF11240QQ
Zoro #
G6281064
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
2 1/2 in
Drill Size
1 5/16 in
Outside Dia.
1 3/4 in
Inside Dia.
1 5/16 in
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Head Dia.
2 19/64 in
Size- Decimal
1-5/16" (1.3125)
Head Thickness
3/8"
Size - Decimal
25/32 in - 0.7812

Details

Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Material
52100 Thru Hardened
Hardness
Rc 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Decimal Equivalent
1.3125
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Measurement System
Fractional Inch
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.