Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size 1-5/32 In

  • Mfr # SF11234PR

  • Zoro # G6280723


product price: $29.29
/ea

Key Features

Rockwell Hardness
RC 62-64
Inside Dia.
1 5/32 in
Material
52100 Thru Hardened
Hardness
Rc 62-64
Head Dia.
2 19/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF11234PR
Zoro #
G6280723
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
1 5/32 in
Head Dia.
2 19/64 in
Size- Decimal
1-5/32" (1.1562)
Drill Size
1 5/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
2 1/8 in
Head Thickness
3/8"
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Outside Dia.
1 3/4 in
Size - Decimal
21/64 in - 0.3281

Details

Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Hardness
Rc 62-64
Decimal Equivalent
1.1562
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Type
Slip Fixed Renewable Combination
Concentricity Tolerance
.0005" T.I.R. max
Bushing Head Type
Headed
Measurement System
Fractional Inch
Finish
High Speed Steel
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 5/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.