Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size 1-5/64 In

  • Mfr # SF11222PE

  • Zoro # G6280102


product price: $22.89
/ea

Key Features

Measurement System
Fractional Inch
Drill Size
1 5/64 in
Concentricity Tolerance
.0005" T.I.R. max
Head Dia.
2 19/64 in
Finish
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF11222PE
Zoro #
G6280102
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
1 5/64 in
Head Dia.
2 19/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1 3/8 in
Inside Dia.
1 5/64 in
Head Thickness
3/8"
Outside Dia.
1 3/4 in
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Size - Decimal
15/64 in - 0.2344

Details

Measurement System
Fractional Inch
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Bushing Type
Slip Fixed Renewable Combination
Head Type
Yes
Decimal Equivalent
1.0781
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 5/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.