Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size 1-5/64 In

  • Mfr # SF11240PE

  • Zoro # G6280933


product price: $33.59
/ea

Key Features

Head Material
High Speed Steel
Inside Dia.
1 5/64 in
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Drill Size
1 5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF11240PE
Zoro #
G6280933
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
1 5/64 in
Drill Size
1 5/64 in
Head Dia.
2 19/64 in
Head Thickness
3/8"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
2 1/2 in
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Outside Dia.
1 3/4 in
Size - Decimal
23/64 in - 0.3594

Details

Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Material
High Speed Steel
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Type
Slip Fixed Renewable Combination
Finish
High Speed Steel
Bushing Head Type
Headed
Concentricity Tolerance
.0005" T.I.R. max
Head Type
Yes
Decimal Equivalent
1.0781
Heat Treatment
Through Hardened
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 5/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.