Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size 1-7/16 In

  • Mfr # SF14440RL

  • Zoro # G6282726


product price: $41.99
/ea

Key Features

Head Dia.
2 51/64 in
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Bushing Type
Slip Fixed Renewable Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF14440RL
Zoro #
G6282726
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
2 51/64 in
Overall Length
2 1/2 in
Inside Dia.
1 7/16 in
Size- Decimal
1-7/16" (1.4375)
Head Thickness
3/8"
Drill Size
1 7/16 in
Outside Dia.
2 1/4 in
Outside Dia. Tolerance
-0.0004 in /+0.0000 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
19/32 in - 0.5938

Details

Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Bushing Type
Slip Fixed Renewable Combination
Decimal Equivalent
1.4375
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Bushing Head Type
Headed
Finish
High Speed Steel
Head Material
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.