Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size 1-7/32 In

  • Mfr # SF11240QB

  • Zoro # G6281003


product price: $33.59
/ea

Key Features

Drill Size
1 7/32 in
Overall Length
2 1/2 in
Bushing Head Type
Headed
Bushing Type
Slip Fixed Renewable Combination
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF11240QB
Zoro #
G6281003
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
1 7/32 in
Overall Length
2 1/2 in
Head Thickness
3/8"
Head Dia.
2 19/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
1 7/32 in
Size- Decimal
1-7/32" (1.2188)
Outside Dia.
1 3/4 in
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Size - Decimal
23/64 in - 0.3594

Details

Bushing Head Type
Headed
Decimal Equivalent
1.2188
Bushing Type
Slip Fixed Renewable Combination
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Material
52100 Thru Hardened
Finish
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Concentricity Tolerance
.0005" T.I.R. max
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 7/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.