Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size 1-7/64 In

  • Mfr # SF11222PJ

  • Zoro # G6280127


product price: $22.89
/ea

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Hardness
Rc 62-64
Head Thickness
3/8"
Head Dia.
2 19/64 in
Bushing Head Type
Headed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF11222PJ
Zoro #
G6280127
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
3/8"
Head Dia.
2 19/64 in
Inside Dia.
1 7/64 in
Drill Size
1 7/64 in
Outside Dia.
1 3/4 in
Overall Length
1 3/8 in
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Size - Decimal
15/64 in - 0.2344

Details

Hardness
Rc 62-64
Bushing Head Type
Headed
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material - Machining
High Speed Steel
Finish
High Speed Steel
Material
52100 Thru Hardened
Bushing Type
Slip Fixed Renewable Combination
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Concentricity Tolerance
.0005" T.I.R. max
Head Material
High Speed Steel
Decimal Equivalent
1.1094
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 7/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.