Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size 1-7/64 In

  • Mfr # SF11228PJ

  • Zoro # G6280416


product price: $26.19
/ea

Key Features

Drill Size
1 7/64 in
Hardness
Rc 62-64
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Outside Dia.
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF11228PJ
Zoro #
G6280416
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
1 7/64 in
Outside Dia.
1 3/4 in
Inside Dia.
1 7/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Overall Length
1 3/4 in
Head Thickness
3/8"
Head Dia.
2 19/64 in
Size - Decimal
17/32 in - 0.5312

Details

Hardness
Rc 62-64
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Slip Fixed Renewable Combination
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Decimal Equivalent
1.1094
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 7/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.