Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size 1-7/8 In

  • Mfr # SF14448TV

  • Zoro # G6283216


product price: $49.39
/ea

Key Features

Material - Machining
High Speed Steel
Drill Size
1 7/8 in
Size- Decimal
1-7/8" (1.8750)
Head Material
High Speed Steel
Head Thickness
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF14448TV
Zoro #
G6283216
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
1 7/8 in
Size- Decimal
1-7/8" (1.8750)
Head Thickness
3/8"
Head Dia.
2 51/64 in
Inside Dia.
1 7/8 in
Overall Length
3 in
Outside Dia. Tolerance
-0.0004 in /+0.0000 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia.
2 1/4 in
Size - Decimal
1-51/64" - 1.7969

Details

Material - Machining
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Type
Slip Fixed Renewable Combination
Decimal Equivalent
1.8750
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Finish
High Speed Steel
Bushing Head Type
Headed
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Concentricity Tolerance
.0005" T.I.R. max
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.