Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size 1-9/16 In

  • Mfr # SF14448SF

  • Zoro # G6283076


product price: $49.39
/ea

Key Features

Finish
High Speed Steel
Overall Length
3 in
Head Dia.
2 51/64 in
Bushing Type
Slip Fixed Renewable Combination
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF14448SF
Zoro #
G6283076
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3 in
Head Dia.
2 51/64 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Head Thickness
3/8"
Size- Decimal
1-9/16" (1.5625)
Outside Dia.
2 1/4 in
Drill Size
1 9/16 in
Inside Dia.
1 9/16 in
Outside Dia. Tolerance
-0.0004 in /+0.0000 in
Size - Decimal
1-21/64" - 1.3281

Details

Finish
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Decimal Equivalent
1.5625
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Material
52100 Thru Hardened
Bushing Head Type
Headed
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0005" T.I.R. max
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.