Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size 1-9/32 In

  • Mfr # SF11248QL

  • Zoro # G6281301


product price: $44.19
/ea

Key Features

Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Fractional Inch
Overall Length
3 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
2 19/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF11248QL
Zoro #
G6281301
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
2 19/64 in
Inside Dia.
1 9/32 in
Drill Size
1 9/32 in
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Head Thickness
3/8"
Size- Decimal
1-9/32" (1.2812)
Outside Dia.
1 3/4 in
Size - Decimal
25/64 in - 0.3906

Details

Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Fractional Inch
Hardness
Rc 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Decimal Equivalent
1.2812
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Material
52100 Thru Hardened
Bushing Type
Slip Fixed Renewable Combination
Material - Machining
High Speed Steel
Finish
High Speed Steel
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.