Zoro Homepage

Drill Bushing, SF, Drill Size 11/64 In

  • Mfr # SF3212FG

  • Zoro # G3072417


product price: $10.25
/ea

Key Features

Outside Dia.
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Material - Machining
High Speed Steel
Drill Size
11/64 in
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF3212FG
Zoro #
G3072417
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
11/64 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size- Decimal
11/64" (0.1719)
Head Thickness
1/4"
Overall Length
3/4 in
Head Dia.
51/64 in
Inside Dia.
11/64 in
Size - Decimal
11/64" - 0.1719

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 11/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.