Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size 1/8 In

  • Mfr # SF2016DV

  • Zoro # G9738312


product price: $15.25
/ea

Key Features

Head Material
High Speed Steel
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Rockwell Hardness
RC 62-64
Head Dia.
35/64 in
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF2016DV
Zoro #
G9738312
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Head Dia.
35/64 in
Drill Size
1/8 in
Outside Dia.
5/16 in
Inside Dia.
1/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Thickness
1/4"
Overall Length
1 in
Size- Decimal
1/8" (0.1250)
Size - Decimal
1/8" - 0.1250

Details

Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Finish
High Speed Steel
Material - Machining
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Bushing Type
Slip Fixed Renewable Combination
Decimal Equivalent
0.1250
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.