Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size 2.45mm

  • Mfr # SF2016CX

  • Zoro # G9738504


product price: $14.39
/ea

Key Features

Material - Machining
High Speed Steel
Inside Dia.
2.45 mm
Overall Length
1 in
Material
52100 Thru Hardened
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF2016CX
Zoro #
G9738504
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
2.45 mm
Overall Length
1 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
2.45 mm
Head Dia.
35/64 in
Head Thickness
1/4"
Outside Dia.
5/16 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in

Details

Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Hardness
Rc 62-64
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Slip Fixed Renewable Combination
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Measurement System
Metric
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Type
Yes
Decimal Equivalent
0.0965
Heat Treatment
Through Hardened
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 2.45 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.