Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, SF, Drill Size 2.55mm

  • Mfr # SF2012DB

  • Zoro # G9739143


product price: $12.19
/ea

Key Features

Outside Dia.
5/16 in
Drill Size
2.55 mm
Material
52100 Thru Hardened
Overall Length
3/4 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF2012DB
Zoro #
G9739143
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
5/16 in
Drill Size
2.55 mm
Overall Length
3/4 in
Head Dia.
35/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Thickness
1/4"
Inside Dia.
2.55 mm
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Size - Decimal
29/32 in - 0.9062

Details

Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Finish
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Measurement System
Metric
Head Material
High Speed Steel
Bushing Head Type
Headed
Head Type
Yes
Decimal Equivalent
0.1004
Heat Treatment
Through Hardened
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 2.55 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.